AHL1930P - Plug 30A 277/480V 3PH 4P4W H/L BW

Eaton

  • $54.06 (Each)
  • $54.06 (Each)

  • $540.60 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1930P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1930P
Description
Plug 30A 277/480V 3PH 4P4W H/L BW
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-30, Four-Pole, Four-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738180 / 00032664738180
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.06 (Each)
Standard Packaging
$540.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
AHL1930P - Small Image
 
AHL1930P - Large Image
 
AHL1930P - Large Image
 
AHL1930P - Large Image
Attachments
 
 
AHL1930P - Specification Sheet
Other Links
 
 
AHL1930P - Other
 
AHL1930P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kenedy
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AHL1930P.
Jump To:

Similar Items

Similar items are close alternatives to AHL1930P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 3ØY 277/4...
  • MFR Part #: AHCL1930P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($606.90) · 40 ($2,427.60) ·
AHCL1930P - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$60.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat