AHL2120R - Recp Single 20A 120/208V 3PH 4P5W H/L BK

Eaton

  • $47.37 (Each)
  • $47.37 (Each)

  • $473.70 (Per 10)

  • $2,368.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL2120R
Manufacturer
Eaton
Manufacturer's Part Number
AHL2120R
Description
Recp Single 20A 120/208V 3PH 4P5W H/L BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677668 / 00040893677668
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.37 (Each)
Carton
$473.70 (Per 10)
Standard Packaging
$2,368.50 (Per 50)
Resources
Attachments
 
 
AHL2120R - Specification Sheet
 
AHL2120R - Specification Sheet
 
AHL2120R - Specification Sheet
Images
 
 
AHL2120R - Small Image
 
AHL2120R - Large Image
Brochures
 
 
AHL2120R - Brochure
 
AHL2120R - Brochure
 
AHL2120R - Brochure
Other Links
 
 
AHL2120R - Other
 
AHL2120R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Recp Single 20A 120/208V 3PH 4P5W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Description
RECP SINGLE 20A 120/208V 3PH 4P5W H/L BK
extra long description
EWD AHL2120R Recp Single 20A 120/20
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL2120R
GTIN
00040893677668
UPC
040893677668
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA certified,NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL2120R.
Jump To:

Similar Items

Similar items are close alternatives to AHL2120R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY...
  • Our Part #: AHCL2120R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL2120R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($454.70) · 50 ($2,273.50) ·
AHCL2120R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat