AHL620R - Recp Single 20A 250V 2P3W H/L BK

Eaton

  • $19.49 (Each)
  • $19.49 (Each)

  • $974.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL620R
Manufacturer
Eaton
Manufacturer's Part Number
AHL620R
Description
Recp Single 20A 250V 2P3W H/L BK
Single Receptacle, 20 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.03 In Width, Glass-Filled Nylon Material, Yellow Handle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676999 / 00040893676999
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.49 (Each)
Standard Packaging
$974.50 (Per 50)
Resources
Attachments
 
 
AHL620R - Specification Sheet
 
AHL620R - Specification Sheet
Other Links
 
 
AHL620R - Other
Brochures
 
 
AHL620R - Brochure
Images
 
 
AHL620R - Small Image
 
AHL620R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Glass-Filled Nylon
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Yellow Handle
Dimensions and Weight
Length
1.62 in
Width
1.03 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 250V 2P3W H/L BK
Long Description
Single Receptacle, 20 A, 250 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.03 in Width, Glass-Filled Nylon Material, Yellow Handle
Short Description
20 A, 250 V, Single Receptacle, Yellow Handle, 2 Poles, 3 Wires
Special Features
Wiring Type Back and Side Wire
extra long description
EWD AHL620R RECP SINGLE 20A 250V 2P
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
1 CT;50 Pk
Standards Met
UL Listed;CSA Certified;FULS Listed
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
alarm type
Accessories
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL620R
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893676999
UPC
040893676999
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Commercial receptacles
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20
Application
Industrial
standard
cULus Listed,NOM,CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat