AHL630P - Plug 30A 250V 2P3W H/L BW

Eaton

  • $24.06 (Each)
  • $24.06 (Each)

  • $240.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL630P
Manufacturer
Eaton
Manufacturer's Part Number
AHL630P
Description
Plug 30A 250V 2P3W H/L BW
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738470 / 00032664738470
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.06 (Each)
Standard Packaging
$240.60 (Per 10)
Resources
Images
 
 
AHL630P - Large Image
 
AHL630P - Large Image
 
AHL630P - Large Image
Attachments
 
 
AHL630P - Specification Sheet
Other Links
 
 
AHL630P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V
Number of Wires
3
Material
Nylon
Terminal Type
Screw
Wire Size
#16 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.78 in (Width)
Length
3.61 in
Descriptions
Product Type
Locking Device Plug
Description
PLUG 30A 250V 2P3W H/L BW
Long Description
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.33 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL630P Plug 30A 250V 2P3W H/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL630P
GTIN
00032664738470
UPC
032664738470
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.33 lb
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L6-30P;L6-30R
Application
Industrial
standard
Federal Specification Classification 6233 01,UL,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat