AHL820R - Recp Single 20A 480V 2P3W H/L BK

Eaton

  • $31.15 (Each)
  • $31.15 (Each)

  • $1,557.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL820R
Manufacturer
Eaton
Manufacturer's Part Number
AHL820R-OBS
Description
Recp Single 20A 480V 2P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Brass, Single, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677071 / 00040893677071
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.15 (Each)
Standard Packaging
$1,557.50 (Per 50)
Resources
Images
 
 
AHL820R - Small Image
 
AHL820R - Large Image
 
AHL820R - Large Image
 
AHL820R - Video
Attachments
 
 
AHL820R - Specification Sheet
Other Links
 
 
AHL820R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 480V 2P3W H/L BK
Description
RECP SINGLE 20A 480V 2P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL820R-OBS Recp Single 20A 480
Long Description
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and side wiring, Black, Brass, Single, L8-20, Two-pole, Three-wire, Glass-filled nylon
Additional Information
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Manufacturers Part Number
AHL820R-OBS
Brand
Eaton Wiring Devices
GTIN
00040893677071
UPC
040893677071
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL,CSA certified,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat