AHPL20415N - Plug Powerlock 30A/600VAC 20A/250VDC3P4W

Eaton

  • $130.02 (Each)
  • $130.02 (Each)

  • $1,300.20 (Per 10)

  • $13,002.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHPL20415N
Manufacturer
Eaton
Manufacturer's Part Number
AHPL20415N
Description
Plug Powerlock 30A/600VAC 20A/250VDC3P4W
Eaton Arrow Hart Locking Plug , #12-4 Awg, 20A, 30A, Industrial, 600/250V, Black, White, Brass, Ultra Grip, Non-Nema, Three-Pole, Four-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664747380 / 00032664747380
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.02 (Each)
Standard Packaging
$1,300.20 (Per 10)
Resources
Images
 
 
AHPL20415N - Large Image
 
AHPL20415N - Large Image
 
AHPL20415N - Large Image
 
AHPL20415N - Small Image
Attachments
 
 
AHPL20415N - Specification Sheet
Other Links
 
 
AHPL20415N - Other
 
AHPL20415N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLUG POWERLOCK 30A/600VAC 20A/250VDC3P4W
Product Type
Plug Powerlock 30A/600VAC 20A/250VDC3P4W
Long Description
Eaton Arrow Hart locking plug , #12-4 AWG, 20A, 30A, Industrial, 600/250V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Special Features
Powerlock devices
Features
Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.
extra long description
EWD AHPL20415N Plug Powerlock 30A/6
Additional Information
dimensions
7.0500 IN X 3.1900 IN X 3.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHPL20415N
GTIN
00032664747380
UPC
032664747380
Taxonomies, Classifications, and Categories
Type
Power lock
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat