CR15V - Recp Duplex 15A 125V 2P3W Swire STR Iv

Eaton

  • $3.48 (Each)
  • $3.48 (Each)

  • $34.80 (Per 10)

  • $348.00 (Per 100)

In-Stock: 697 available at other locations ( find a store with stock)
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
CR15V
Manufacturer
Eaton
Manufacturer's Part Number
CR15V
Description
Recp Duplex 15A 125V 2P3W Swire STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 0.82 In Width, 4.19 In Height, PVC Material, Ivory, Tamper Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664488986 / 00032664488986
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Carton
$34.80 (Per 10)
Standard Packaging
$348.00 (Per 100)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
697
Resources
Images
 
 
CR15V - Small Image
 
CR15V - Large Image
 
CR15V - Large Image
 
CR15V - Large Image
 
CR15V - Large Image
 
CR15V - Video
Specifications Sheets
 
 
CR15V - Specification Sheet
Attachments
 
 
CR15V - Specification Sheet
Brochures
 
 
CR15V - Brochure
Other Links
 
 
CR15V - Other
 
CR15V - Other
 
CR15V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
0.82 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
extra long description
EWD CR15V Recp Duplex 15A 125V 2P3W
Description
RECP DUPLEX 15A 125V 2P3W SWIRE STR IV
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 0.82 in Width, 4.19 in Height, PVC Material, Ivory, Tamper Resistant, 0.1900 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R
Special Features
Wiring Type Side Wire
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
Made in USA
yes
package quantity
10 CT;100 PK
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR15V
GTIN
00032664488986
UPC
032664488986
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.1900 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CR15V.
Jump To:

Cross Referenced

These items are similar to CR15V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15I Bryant Electric 00781786161023
5242I Bryant Electric 00781786624801
5252-I Bryant Electric n/a
5252I Bryant Electric n/a
CBRS15I Bryant Electric 00781786161122
CR15V Eaton Wiring Devices 00032664488986
BR15V Eaton Wiring Devices 00032664515057
CR15I Hubbell Wiring Device-Kellems 00783585900056
BR15I Hubbell Wiring Device-Kellems 00783585834849
CRS15I Hubbell Wiring Device-Kellems n/a
CRF15I Hubbell Wiring Device-Kellems 00783585107813
CR15-I Leviton 00078477814918
CR015-I Leviton 00078477815229
82140 Morris 00601986821407
CR15-I Legrand Pass & Seymour 00785007119060

* All prices subject to change.

Begin Live Chat