CS420W - SW Toggle 4WAY 20A 120/277V Swire WH

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $27.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420W
Manufacturer
Eaton
Manufacturer's Part Number
CS420W-BU
Description
SW Toggle 4WAY 20A 120/277V Swire WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664735172 / 00032664735172
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Standard Packaging
None Available
Resources
Images
 
 
CS420W - Small Image
 
CS420W - Large Image
 
CS420W - Large Image
Attachments
 
 
CS420W - Specification Sheet
 
CS420W - Specification Sheet
Brochures
 
 
CS420W - Brochure
 
CS420W - Brochure
Other Links
 
 
CS420W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Special Features
Commercial Grade
Product Type
SW Toggle 4WAY 20A 120/277V Swire WH
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE WH
extra long description
EWD CS420W-BU SW Toggle 4Way 20A 12
Manufacturer Information
Brand
COOPER WIRING DEVICES
sub brand
STRGHT BLADE PLG&CONNEC
Manufacturers Part Number
CS420W-BU
GTIN
00032664735172
UPC
032664735172
Taxonomies, Classifications, and Categories
Type
COMMERCIAL
Category Description
Commercial switches
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11
Carton
1
Package
0
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat