CWL715P - Plug 15A 277V 2P3W H/L BW

Eaton

  • $30.28 (Each)
  • $30.28 (Each)

  • $302.80 (Per 10)

  • $1,514.00 (Per 50)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL715P
Manufacturer
Eaton
Manufacturer's Part Number
CWL715P
Description
Plug 15A 277V 2P3W H/L BW
Locking Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893678122 / 00040893678122
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.28 (Each)
Carton
$302.80 (Per 10)
Standard Packaging
$1,514.00 (Per 50)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
377
Resources
Images
 
 
CWL715P - Small Image
 
CWL715P - Large Image
 
CWL715P - Large Image
 
CWL715P - Large Image
 
CWL715P - Video
Attachments
 
 
CWL715P - Specification Sheet
Other Links
 
 
CWL715P - Other
 
CWL715P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Number Of Wires
3
Terminal Type
Screw
Voltage Rating
277 V ac
Wire Size
#16 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Descriptions
Description
PLUG 15A 277V 2P3W H/L BW
Extra Long Description
EWD CWL715P Plug 15A 277V 2P3W H/L
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Locking Plug, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.17 lb
Product Type
Locking Plug
Short Description
15 A, 277 VAC, Locking Plug, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Side Wire
Additional Information
Dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Made In USA
yes
Maximum Operating Temperature
+60 °C
Media
Yes
Minimum Operating Temperature
-40 °C
Package Quantity
10 CT;50 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL715P
GTIN
00040893678122
UPC
040893678122
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Safety grip
Packaging
Weight
0.17 lb
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L7-15
Standard
cULus Listed,CSA certified,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat