DF10PC4 - Decorator Dimmer-0-10V, 120/277VAC, BK, V, W

Eaton

  • $50.62 (Each)
  • $50.62 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF10PC4
Manufacturer
Eaton
Manufacturer's Part Number
DF10P-C4
Description
Decorator Dimmer-0-10V, 120/277VAC, BK, V, W
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120/277V, BCK and SD Wiring, Slide Actuator, Black, WHT, Ivory, 1000 SQ FT Coverage Illumination, Led, FLR, 1-Pole, 3-Way, 1200W, 1660W 736841
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736841 / 00032664736841
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.62 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
2
Resources
Images
 
 
DF10PC4 - Small Image
 
DF10PC4 - Large Image
 
DF10PC4 - Large Image
 
DF10PC4 - Large Image
Attachments
 
 
DF10PC4 - Specification Sheet
Other Links
 
 
DF10PC4 - Other
 
DF10PC4 - Other
 
DF10PC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Decorator Dimmer-0-10V, 120/277VAC, BK, V, W
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD DF10P-C4 Decorator Dimmer-0-10V
Long Description
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120/277V, Bck and sd wiring, Slide actuator, Black, wht, ivory, 1000 sq ft coverage illumination, LED, FLR, 1-pole, 3-way, 1200W, 1660W 736841
Description
DECORATOR DIMMER-0-10V,120/277VAC,BK,V,W
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DF10P-C4
GTIN
00032664736841
UPC
032664736841
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat