DFS15P1C2 - FS Deco SP/3 Way 3 SPD 1.5AW, La, V

Eaton

  • $36.53 (Each)
  • $36.53 (Each)

  • $219.18 (Per 6)

In-Stock: 0 available locally (Prosper, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DFS15P1C2
Manufacturer
Eaton
Manufacturer's Part Number
DFS15P1-C2
Description
FS Deco SP/3 Way 3 SPD 1.5AW, La, V
00032664755088|0032664|032664755088|03266475508|75508|DFS15P1 C2|DFS15P1C2|DFS15P1-C2|FS Deco SP/3 Way 3 SPD 1.5A (W, La, V)|Arrow Hart - Cooper Wiring Devices DFS15P1 C2|Arrow Hart - Cooper Wiring Devices DFS15P1C2|Arrow Hart - Cooper Wiring Devices DFS15P1-C2|Cooper Wiring Devices DFS15P1 C2|Cooper Wiring Devices DFS15P1C2|Cooper Wiring Devices DFS15P1-C2|Cooperwiring DFS15P1 C2|Cooperwiring DFS15P1C2|Cooperwiring DFS15P1-C2|Eagle DFS15P1 C2|Eagle DFS15P1C2|Eagle DFS15P1-C2|Eaton DFS15P1 C2|Eaton DFS15P1C2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755088 / 00032664755088
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.53 (Each)
Standard Packaging
$219.18 (Per 6)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
114
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
FS DECO SP/3 WAY 3 SPD 1.5AW,LA,V
Product Type
FS Deco SP/3 Way 3 SPD 1.5A (W, La, V)
Long Description
00032664755088|0032664|032664755088|03266475508|75508|DFS15P1 C2|DFS15P1C2|DFS15P1-C2|FS Deco SP/3 Way 3 Spd 1.5A (W,LA,V)|ARROW HART - COOPER WIRING DEVICES DFS15P1 C2|ARROW HART - COOPER WIRING DEVICES DFS15P1C2|ARROW HART - COOPER WIRING DEVICES DFS15P1-C2|COOPER WIRING DEVICES DFS15P1 C2|COOPER WIRING DEVICES DFS15P1C2|COOPER WIRING DEVICES DFS15P1-C2|CooperWiring DFS15P1 C2|CooperWiring DFS15P1C2|CooperWiring DFS15P1-C2|EAGLE DFS15P1 C2|EAGLE DFS15P1C2|EAGLE DFS15P1-C2|EATON DFS15P1 C2|EATON DFS15P1C2
Special Features
Fan controls
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DFS15P1-C2
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664755088
UPC
032664755088
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.303
Carton
1
Package
6
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 114

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
10 View Store
Phoenix
29 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat