EWFFSC15C2BXL - PLT Wi-Fi Smart Fan CTRL, W, La, Iv

Eaton

  • $50.96 (Each)
  • $50.96 (Each)

  • $203.83 (Per 4)
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
EWFFSC15C2BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFFSC15-C2-BX-L
Description
PLT Wi-Fi Smart Fan CTRL, W, La, Iv
Eaton PLT Wi-Fi Fan Speed Controller, Residential, Flush, Neutral Required, Flush, 120V, White, Light Almond, Ivory, 60 HZ, Fan, Single-Pole, Three-Way, Polycarbonate, 1.5A, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664005428 / 00032664005428
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.96 (Each)
Carton
$50.96 (Each)
Standard Packaging
$203.83 (Per 4)
Resources
Images
 
 
EWFFSC15C2BXL - Video
 
EWFFSC15C2BXL - Small Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
 
EWFFSC15C2BXL - Large Image
Brochures
 
 
EWFFSC15C2BXL - Brochure
Other Links
 
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
 
EWFFSC15C2BXL - Other
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
Eaton PLT Wi-Fi fan speed controller, Residential, Flush, Neutral required, Flush, 120V, White, Light Almond, Ivory, 60 Hz, Fan, Single-pole, Three-way, Polycarbonate, 1.5A, ES, WiFi
Product Type
Etn PLT Wi-Fi Smart Fan CTRL, W, La, Iv
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
extra long description
EWD EWFFSC15-C2-BX-L ETN PLT Wi-Fi
Description
PLT WI-FI SMART FAN CTRL, W,LA, IV
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
EWFFSC15-C2-BX-L
Brand
Eaton
GTIN
00032664005428
UPC
032664005428
Taxonomies, Classifications, and Categories
Type
Fan speed controller
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM,California Code of Regulations Title 24,FCC Part 15
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat