SI06PW - Dim SLD SP/3WAY LT 600W Inc MLV Pset WH

Eaton

  • $24.20 (Each)
  • $24.20 (Each)

  • $2,420.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SI06PW
Manufacturer
Eaton
Manufacturer's Part Number
SI06P-W
Description
Dim SLD SP/3WAY LT 600W Inc MLV Pset WH
Eaton Slide Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Incandescent, Halogen, MLV, Single-Pole, Three-Way, Led With Preset, Single-Phase, Polycarbonate, 600W 663642
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664663642 / 00032664663642
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.20 (Each)
Standard Packaging
$2,420.00 (Per 100)
Resources
Images
 
 
SI06PW - Large Image
 
SI06PW - Large Image
 
SI06PW - Large Image
 
SI06PW - Small Image
Other Links
 
 
SI06PW - Other
 
SI06PW - Other
 
SI06PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Product Type
Dim SLD SP/3WAY LT 600W Inc MLV Pset WH
extra long description
EWD SI06P-W Dim Sld SP/3Way LT 600W
Description
DIM SLD SP/3WAY LT 600W INC MLV PSET WH
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
No neutral required
Long Description
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, LED with preset, Single-phase, Polycarbonate, 600W 663642
Additional Information
dimensions
2.0100 IN X 2.0300 IN X 4.3000 IN
Mounting Type
Flush Mount
load
HALINCMLV
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SI06P-W
GTIN
00032664663642
UPC
032664663642
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Availability
Status
Inactive
Packaging
Weight per each
0.235
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat