TR7755VK - Usb 3.1A Duplex Recp 15A 125V Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7755VK
Manufacturer
Eaton
Manufacturer's Part Number
TR7755V-K
Description
Usb 3.1A Duplex Recp 15A 125V Iv
00032664741760|0032664|032664741760|03266474176|74176|TR7755V K|TR7755VK|TR7755V-K|Usb 3.1A Duplex Recp 15A 125V Iv|Arrow Hart - Cooper Wiring Devices TR7755V K|Arrow Hart - Cooper Wiring Devices TR7755VK|Arrow Hart - Cooper Wiring Devices TR7755V-K|Cooper Wiring Devices TR7755V K|Cooper Wiring Devices TR7755VK|Cooper Wiring Devices TR7755V-K|Cooperwiring TR7755V K|Cooperwiring TR7755VK|Cooperwiring TR7755V-K|Eagle TR7755V K|Eagle TR7755VK|Eagle TR7755V-K|Eaton TR7755V K|Eaton TR7755VK|Eaton TR7755V-K|Eato
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741760 / 00032664741760
Weight per unit
0.388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Longview
0
All Stores
0
Resources
Images
 
 
TR7755VK - Small Image
 
TR7755VK - Large Image
Attachments
 
 
TR7755VK - Specification Sheet
 
TR7755VK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Usb 3.1A Duplex Recp 15A 125V Iv
Description
USB 3.1A DUPLEX RECP 15A 125V IV
Long Description
00032664741760|0032664|032664741760|03266474176|74176|TR7755V K|TR7755VK|TR7755V-K|USB 3.1A DUPLEX RECP 15A 125V IV|ARROW HART - COOPER WIRING DEVICES TR7755V K|ARROW HART - COOPER WIRING DEVICES TR7755VK|ARROW HART - COOPER WIRING DEVICES TR7755V-K|COOPER WIRING DEVICES TR7755V K|COOPER WIRING DEVICES TR7755VK|COOPER WIRING DEVICES TR7755V-K|CooperWiring TR7755V K|CooperWiring TR7755VK|CooperWiring TR7755V-K|EAGLE TR7755V K|EAGLE TR7755VK|EAGLE TR7755V-K|EATON TR7755V K|EATON TR7755VK|EATON TR7755V-K|Eato
Special Features
Standard grade deco
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7755V-K
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664741760
UPC
032664741760
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.388
Carton
1
Package
4
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat