TRUSBPDAC15W - Usb Type C 60W Power Delivery Receptacles

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBPDAC15W
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBPDAC15W-BOX
Description
Usb Type C 60W Power Delivery Receptacles
Eaton Combination Usb Type-Ac Charger With Power Delivery, 15A 5-15R Receptacle, 60W, 125VAC, W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664016219 / 00032664016219
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBPDAC15W - Large Image
 
TRUSBPDAC15W - Video
Attachments
 
 
TRUSBPDAC15W - Specification Sheet
Brochures
 
 
TRUSBPDAC15W - Brochure
Other Links
 
 
TRUSBPDAC15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Combination USB Type-AC Charger with Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W
Description
USB TYPE C 60W POWER DELIVERY RECEPTACLES
Product Type
60W Usb Type Ac W/PD Dup Recp 15A 125V W
extra long description
EWD TRUSBPDAC15W-BOX 60W USB Type A
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Additional Information
dimensions
1.7900 IN X 2.0300 IN X 4.2100 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TRUSBPDAC15W-BOX
Brand
Eaton
GTIN
00032664016219
UPC
032664016219
Taxonomies, Classifications, and Categories
Type
USB with power delivery
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat