TRVGF15W - 15A TR WH GFI Rec

Eaton

  • $15.96 (Each)
  • $15.96 (Each)

  • $159.60 (Per 10)

In-Stock: 89 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF15W
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF15W
Description
15A TR WH GFI Rec
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664665776 / 00032664665776
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Standard Packaging
$159.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
89
Resources
Brochures
 
 
TRVGF15W - Brochure
Images
 
 
TRVGF15W - Small Image
 
TRVGF15W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 A
Connection
4714 Lm
Current Rating
15 A
Material
Nylon (Top Housing);PVC (Bottom Housing)
Number Of Wires
3
Poles
2 Pole/ 3 Wire
Voltage Rating
125 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.3 in
Descriptions
Description
15A TR WH GFI REC
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Product Type
Duplex Receptacle
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, WR
Special Features
Specification Grade and Wiring Type Back and Side Wire
Additional Information
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;NEC Requirement
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRVGF15W
Sub Brand
Arrow Hart
GTIN
00032664665776
UPC
032664665776
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Home;Apartment Buildings;Extended Stay Hotels;Assisted Living Facilities;Retirement Communities
Enclosure
Tamper Resistant NEC Requirements
Nema Rating
NEMA 5-15
Standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
3 View Store

A-L

Location Stock Available
Dallas
86 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat