TRVGF20VSP - 20A TR GFI Iv Dec Duplx Rec

Eaton

  • $23.99 (Each)
  • $23.99 (Each)

  • $239.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF20VSP
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF20V-SP
Description
20A TR GFI Iv Dec Duplx Rec
Gfci TR Deco Duplex 20A 125V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668814 / 00032664668814
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Standard Packaging
$239.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Brochures
 
 
TRVGF20VSP - Brochure
Images
 
 
TRVGF20VSP - Small Image
 
TRVGF20VSP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TRVGF20VSP.
Jump To:

Similar Items

Similar items are close alternatives to TRVGF20VSP, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • MFR Part #: TRSGF20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat