TWRSGF20B - Gfci TWR Self Test Duplex 20A 125V BR

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $272.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRSGF20B
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF20B
Description
Gfci TWR Self Test Duplex 20A 125V BR
Eaton Gfci Receptacle, Weather Resistant, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Brown, Brass, Tamper and Weather Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742996 / 00032664742996
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$272.10 (Per 10)
Resources
Images
 
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Large Image
 
TWRSGF20B - Video
Attachments
 
 
TWRSGF20B - Specification Sheet
Other Links
 
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
 
TWRSGF20B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Gfci TWR Self Test Duplex 20A 125V BR
Description
GFCI TWR SELF TEST DUPLEX 20A 125V BR
extra long description
EWD TWRSGF20B GFCI TWR Self Test Du
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,Brown,Brass,Tamper and weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Additional Information
dimensions
2.3000 IN X 2.9100 IN X 4.5100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TWRSGF20B
GTIN
00032664742996
UPC
032664742996
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper and weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat