T3000FC - Wireless K-Type Temperature FC

Fluke

  • $315.68 (Each)
  • $315.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T3000FC
Manufacturer
Fluke
Manufacturer's Part Number
FLK-T3000FC
Description
Wireless K-Type Temperature FC
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111970 - Temperature sensor
UPC/GTIN
095969692021 / 00095969692021
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.68 (Each)
Resources
Images
 
 
T3000FC - Small Image
 
T3000FC - Large Image
 
T3000FC - Large Image
Attachments
 
 
T3000FC - Specification Sheet
Brochures
 
 
T3000FC - Brochure
Other Links
 
 
T3000FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRELESS K-TYPE TEMPERATURE FC
Product Type
FC Wireless K-Type Temperature Mod
extra long description
FLK FLK-T3000FC FC WIRELESS K-TYPE
Long Description
The Fluke 3000 FC Wireless Test Tools are a team and the modules are team players. You connect any of the Fluke Connect™ Modules to your test point and then view the results on specific Fluke Connect enabled hardware or through Windows® software on your PC—up to 20 meters (65.6 feet) away. Save time and conduct more tests with less trips. Fluke t3000 FC Wireless K-Type Temperature Module. A versatile K-type thermocouple thermometer wirelessly relays measurements to other Fluke Connect™ enabled master units
Additional Information
Response Time
1
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK-T3000FC
GTIN
00095969692021
UPC
095969692021
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
RF communication range---Open air, unobstructed: Up to 20 m; Obstructed, sheetrock wall: Up to 6.5 m; Obstructed, concrete wall or steel electrical enclosure: Up to 3.5 m; Operating temperature -10 ?°C to +50 ?°C, Storage temperature -40 ?°C to +60 ?°C
Enclosure
Hard plastic
Temperature Rating
K-type: -200 ?°C to 1372 ?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat