10PC4 - Pushgard Push In Connector 4PORT 100/Jar

Gardner Bender

  • $0.25 (Each)
  • $0.25 (Each)

  • $25.40 (Per 100)

  • $127.00 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10PC4
Manufacturer
Gardner Bender
Manufacturer's Part Number
10PC4
Description
Pushgard Push In Connector 4PORT 100/Jar
Push-In Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0071 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
032076057565 / 00032076057565
Weight per unit
0.782 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$25.40 (Per 100)
Standard Packaging
$127.00 (Per 500)
Resources
Images
 
 
10PC4 - Small Image
 
10PC4 - Large Image
 
10PC4 - Large Image
Attachments
 
 
10PC4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Wire Size
#22 to #12 AWG (Copper Wire)
Material, Color, and Finish
Color
Clear/Yellow
Descriptions
Description
PUSHGARD PUSH IN CONNECTOR 4PORT 100/JAR
Product Type
Push-in Wire Connector
Long Description
Push-in Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0071 lb
Features
Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance, and application versatility. Our connecotors provide mazimum application flexibility by offereing contractors and do it yourselfers myraid packaging options, erogonomic designs and wire ranges. Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure c
Short Description
Push-in Wire Connector, Clear/Yellow
Special Features
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification
Additional Information
Mounting Type
Push-In
package quantity
100 BX
Standards Met
Ul Listed
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-PC4
GTIN
00032076057565
UPC
032076057565
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.0071 lb
Weight per each
0.782
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat