MS150 - Metal Staple 2 Cond 1/2" 100/Box

Gardner Bender

  • $1.94 (Per 100)
  • $0.02 (Each)

  • $1.94 (Per 100)

  • $19.39 (Per 1,000)

In-Stock: 44,598 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS150
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-150
Description
Metal Staple 2 Cond 1/2" 100/Box
Staple, 1/2 In Size, Graphite Metallic Steel, 2.5 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076651503 / 00032076651503
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.02 (Each)
Carton
$1.94 (Per 100)
Standard Packaging
$19.39 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44,598
Resources
Images
 
 
MS150 - Small Image
 
MS150 - Large Image
 
MS150 - Large Image
Attachments
 
 
MS150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
2.5 in
Size
1/2 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 100/BOX
Features
The Gardner Bender 1-1/4 in. x 1/2 in. Graphite Metallic Steel Staples for NM Cables are designed to secure 14/2, 12/2 and 10/2 NM cables. These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 2.5 in Length, 10 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Graphite Metallic Steel, 2.5" Length
Additional Information
Made In USA
yes
Package Quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-150
GTIN
00032076651503
UPC
032076651503
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight
10 lb
Weight per each
0.005
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat