MLA61 - Main Lug Kits: 600a

Ge

  • $266.72 (Each)
  • $266.72 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLA61
Manufacturer
Ge
Manufacturer's Part Number
MLA61
Description
Main Lug Kits: 600a
<Ul><Li>A-Series Panelboards. <Li>Pro-Stock, Unassembled Lighting Panels. <Li>Main Lug Kits. <Li>Select Lug Kit(S) For Main Lug and/or Feed-Thru Applications, If Required. <Li>All Lugs Are Suitable For Interiors With Either Copper or Aluminum Bus.<Li> Also Select Any Accessories Required.<Li> Lug Type - Pressure. <Li>Wire Size - (2) 2/0-500 MCM.</Li></Ul>
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121103 - Panelboards
UPC/GTIN
783175121229 / 00783175121229
Weight per unit
6974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
MLA61 - Small Image
 
MLA61 - Large Image
 
MLA61 - Large Image
 
MLA61 - Large Image
 
MLA61 - Large Image
360 Images
 
 
MLA61 - 360 Image
Attachments
 
 
MLA61 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GE MLA61 MAIN LUG KITS: 600A
Product Type
Main Lug Kits: 600a
Long Description
<ul><li>A-Series Panelboards. <li>Pro-Stock, Unassembled Lighting Panels. <li>Main Lug Kits. <li>Select lug kit(s) for main lug and/or feed-thru applications, if required. <li>All lugs are suitable for interiors with either copper or aluminum bus.<li> Also select any accessories required.<li> Lug Type - Pressure. <li>Wire Size - (2) 2/0-500 MCM.</li></ul>
Special Features
<ul><li>A-Series Panelboards. <li>Pro-Stock, Unassembled Lighting Panels. <li>Main Lug Kits. <li>Select lug kit(s) for main lug and/or feed-thru applications, if required. <li>All lugs are suitable for interiors with either copper or aluminum bus.<li> Also select any accessories required.<li> Lug Type - Pressure. <li>Wire Size - (2) 2/0-500 MCM.</li></ul>
Description
MAIN LUG KITS: 600A
Manufacturer Information
Brand
GE
Manufacturers Part Number
MLA61
GTIN
00783175121229
UPC
783175121229
Taxonomies, Classifications, and Categories
Type
A-Series
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
6974
Carton
1
Uses, Certifications, and Standards
Application
Electrical distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
7 View Store

* All prices subject to change.

Begin Live Chat