100PARHFL - 100W 130V PAR38 25DEG Flood Med Base Halogen

Ge Lighting

  • $10.46 (Each)
  • $10.46 (Each)

  • $125.52 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
100PARHFL
Manufacturer
Ge Lighting
Manufacturer's Part Number
100PAR/H/FL25-130
Description
100W 130V PAR38 25DEG Flood Med Base Halogen
Ge Floodlight PAR38 Halogen Lamp
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Halogen
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168179867 / 00043168179867
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Standard Packaging
$125.52 (Per 12)
Resources
Images
 
 
100PARHFL - Small Image
 
100PARHFL - Large Image
Attachments
 
 
100PARHFL - Specification Sheet
Features
Wattage
100 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR38
Material, Color, and Finish
color temperature
2,900 K
Dimensions and Weight
Diameter
4.750 in
Length
5.3130 in
Descriptions
Product Type
17986 Pars and Halogen
Description
100W 130V PAR38 25DEG FLOOD MED BASE HALOGEN
extra long description
GEL 100PAR/H/FL25 17986 PARS AND HA
Long Description
GE Floodlight PAR38 Halogen Lamp
Special Features
Energy Saving
Additional Information
lumens
1.5k lm
average life
2,000 h
Base
Medium Skirt (E26/50x39)
Manufacturer Information
Manufacturers Part Number
100PAR/H/FL25-130
Brand
30243
sub brand
78621091041
GTIN
00043168179867
UPC
043168179867
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Halogen PAR
Availability
Status
Inactive
Packaging
Weight per each
0.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Yard Stake
You must have an account to view stock levels

* All prices subject to change.