1866 - T3.25 6.3V Mini Bayonet Base Incandescent Lamp

Ge Lighting

  • $2.22 (Each)
  • $2.22 (Each)

  • $22.20 (Per 10)

  • $111.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1866
Manufacturer
Ge Lighting
Manufacturer's Part Number
1866
Description
T3.25 6.3V Mini Bayonet Base Incandescent Lamp
Ge T3.25 (T3 1/4) - Low Voltage
Slang Terms

Categories
Miniature, Automotive & Sealed - Miniature Lamps
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168278683 / 00043168278683
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$22.20 (Per 10)
Standard Packaging
$111.00 (Per 50)
Resources
Images
 
 
1866 - Small Image
 
1866 - Large Image
Attachments
 
 
1866 - Specification Sheet
Features
Wattage
2 in
Voltage Rating
78211684055
Dimensions and Weight
Length
0.406 IN
Descriptions
Product Type
27868 Miniature - High Volume
Description
T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP
extra long description
GEL 1866 27868 MINIATURE - HIGH VOL
Long Description
GE T3.25 (T3 1/4) - Low Voltage
Special Features
0.406IN Length
Additional Information
average life
5000.0 KV
lumens
8 in
Base
Miniature Bayonet (Ba9s)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
1866
GTIN
00043168278683
UPC
043168278683
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Low Voltage
You must have an account to view stock levels
There were no add-on items found for 1866.

* All prices subject to change.