F13BX827EC0 - 13W 2PIN Single Biax GX23 2700K Compact Fluor

Ge Traditional Lamps

  • $8.66 (Each)
  • $8.66 (Each)

  • $86.60 (Per 10)

In-Stock: 439 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13BX827EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13BX/827/ECO
Description
13W 2PIN Single Biax GX23 2700K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975735 / 00043168975735
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.66 (Each)
Standard Packaging
$86.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
439
Resources
Images
 
 
F13BX827EC0 - Small Image
 
F13BX827EC0 - Large Image
 
F13BX827EC0 - Large Image
Specifications Sheets
 
 
F13BX827EC0 - Specification Sheet
 
F13BX827EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
Color Rendering Index (Cri)
82.0
Color Temperature
2700 K
Dimensions and Weight
Length
7.3
Descriptions
Description
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR
Extra Long Description
GEL F13BX/827/ECO 97573 CFL DEVICES
Long Description
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA
Product Type
Compact Fluorescent Lamp
Short Description
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k
Special Features
Bases are Preheat Lamps with Internal Starter
Additional Information
Average Life
10000 h
Base
GX23
Brightness (Lumens)
825 lm
Bulb Shape
T4
Lumens
825
Package Quantity
100 PK
Standards Met
TCLP Compliant
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F13BX/827/ECO
GTIN
00043168975735
UPC
043168975735
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat