F18DBX841EC04P - 18W Plug In CFL Double Biax G24Q-2 Base 4100K

Ge Traditional Lamps

  • $13.80 (Each)
  • $13.80 (Each)

  • $138.00 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F18DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F18DBX/841/ECO4P
Description
18W Plug In CFL Double Biax G24Q-2 Base 4100K
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 LM Brightness (Lumens), Non Dimmable, 5.8 In Length, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976015 / 00043168976015
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.80 (Each)
Standard Packaging
$138.00 (Per 10)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
7
Resources
Images
 
 
F18DBX841EC04P - Small Image
 
F18DBX841EC04P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 V
Current Rating
0.22 A
Wattage
18
Material, Color, and Finish
Base Type
G24Q-2 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.8
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F18DBX/841/ECO4P 97601 PLUG IN
Description
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 4100K
Long Description
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 lm Brightness (Lumens), Non Dimmable, 5.8 in Length, 0.18 lb/EA
Short Description
Compact Fluorescent Lamp, 18 W, G24q-2 4-Pin, 4100k
Special Features
High Lumen Output
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
1250 lm
Standards Met
TCLP Compliant
package quantity
50 BD
lumens
1250
Base
G24q-2
Manufacturer Information
Manufacturers Part Number
F18DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976015
UPC
043168976015
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
Nacogdoches
1 View Store

A-L

Location Stock Available
Deer Valley
2 View Store

M-Z

Location Stock Available
Wichita Falls
2 View Store

* All prices subject to change.

Begin Live Chat