F28T8XLSPX41EC0 - 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $7.56 (Each)
  • $7.56 (Each)

  • $272.16 (Per 36)
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
F28T8XLSPX41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX41ECO
Description
28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728669 / 00043168728669
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$272.16 (Per 36)
Stock Availability
Local Store
Find nearby stock
All Stores
944
Resources
Images
 
 
F28T8XLSPX41EC0 - Small Image
 
F28T8XLSPX41EC0 - Large Image
 
F28T8XLSPX41EC0 - Large Image
Specifications Sheets
 
 
F28T8XLSPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat