F32T8XLSPX50HLEC - 32W T8 48" 5000K Med Bi-Pin 80 Cri Fluor Lamp

Ge Traditional Lamps

  • $16.33 (Each)
  • $16.33 (Each)

  • $587.88 (Per 36)

In-Stock: 0 available locally (Katy, TX) (change location)
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
F32T8XLSPX50HLEC
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8XLSPX50HLEC
Description
32W T8 48" 5000K Med Bi-Pin 80 Cri Fluor Lamp
Fluorescent Lamp, G13 Miniature Bi-Pin Base, T8 Bulb Shape, 80, 40000 H Average Life, 5000 K, 32 W, 3000 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168425568 / 00043168425568
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.33 (Each)
Standard Packaging
$587.88 (Per 36)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
21
Resources
Images
 
 
F32T8XLSPX50HLEC - Small Image
 
F32T8XLSPX50HLEC - Large Image
 
F32T8XLSPX50HLEC - Large Image
Specifications Sheets
 
 
F32T8XLSPX50HLEC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
Base Type
G13 Miniature Bi-Pin
Color Rendering Index
80
color temperature
5000 k
Housing Material
Soda Lime
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0 in
Length
48
Descriptions
Description
32W T8 48" 5000K MED BI-PIN 80 CRI FLUOR LAMP
Product Type
Fluorescent Lamp
extra long description
GEL F32T8XLSPX50HLEC 42556 SLIM LIN
Long Description
FLuorescent Lamp, G13 Miniature Bi-Pin Base, T8 Bulb Shape, 80, 40000 h Average Life, 5000 k, 32 W, 3000 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb
Short Description
FLuorescent Lamp, G13 Miniature Bi-Pin, T8, 80 CRI, 32 W
Additional Information
bulb shape
T8
average life
40000 h
Brightness (Lumens)
3000 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
36 PK
lumens
3000
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8XLSPX50HLEC
Brand
Ge Traditional Lamps
sub brand
Starcoat(R)
GTIN
00043168425568
UPC
043168425568
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available
Waxahachie
19 View Store
These alternate items can be purchased instead of F32T8XLSPX50HLEC.
Jump To:

Similar Items

Similar items are close alternatives to F32T8XLSPX50HLEC, though they may not be 100% alike.

Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8...
  • Our Part #: S8429
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8429
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($121.50) ·
S8429 - Satco

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.05

Each

QTY:
Each
Add
Gel F32T8SXLSPX50ECO 73096 Fluoresc
  • Our Part #: F32T8SXLSPX50EC0
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8SXLSPX50ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($343.44) ·
F32T8SXLSPX50EC0 - Ge By Current Lamps

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F32T8XLSPX50HLEC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
42556 GE Lighting 00043168425568
F32T8SXLSPX50ECO GE Lighting 00043168730969
21660 Osram Sylvania 00046135216602
FO32850XPXLECO3 Osram Sylvania 00046135220029

* All prices subject to change.

Begin Live Chat