F35CWCU6WM - *Delisted* 35W 4100K U-Shaped Linear Fluor

Tungsram

  • $10.89 (Each)
  • $10.89 (Each)

  • $130.68 (Per 12)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F35CWCU6WM
Manufacturer
Tungsram
Manufacturer's Part Number
F35/CW/C/U6/WM
Description
*Delisted* 35W 4100K U-Shaped Linear Fluor
Linear Fluorescent U-Shape Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 14000 H Average Life, 4100 K, Cool White, 256 V, 200 A, 35 W, 1650 LM Brightness (Lumens), Sodalime Glass Housing Material, Non Dimmable, 1.5 In Diameter, 22.5 In Length, +15 °C (Starting Temperature) Operating Temperature, 1.1599 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168680516 / 00043168680516
Weight per unit
1.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Standard Packaging
$130.68 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
F35CWCU6WM - Other
Images
 
 
F35CWCU6WM - Small Image
 
F35CWCU6WM - Large Image
 
F35CWCU6WM - Large Image
Attachments
 
 
F35CWCU6WM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2