F54WT5835EC0 - 54W T5 48" 3500K Mini Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $8.16 (Each)
  • $8.16 (Each)

  • $326.40 (Per 40)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54WT5835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54W/T5/835/ECO
Description
54W T5 48" 3500K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467605 / 00043168467605
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Standard Packaging
$326.40 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
257
Resources
Images
 
 
F54WT5835EC0 - Small Image
 
F54WT5835EC0 - Large Image
Attachments
 
 
F54WT5835EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
Description
54W T5 48" 3500K MINI BI-PIN 85 CRI FLUOR LAMP
Product Type
46760 Fluorescent
extra long description
GEL F54W/T5/835/ECO 46760 FLUORESCE
Long Description
GE Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
average life
30000
lumens
5000
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F54W/T5/835/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467605
UPC
043168467605
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.5
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat