F96T8XLSPX412 - 59W T8 96" 4100K 85 Cri

Tungsram

  • $33.85 (Each)
  • $33.85 (Each)

  • $812.40 (Per 24)

In-Stock: 252 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSPX412
Manufacturer
Tungsram
Manufacturer's Part Number
F96T8/XL/SPX41/2
Description
59W T8 96" 4100K 85 Cri
Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, 59 W, 5950 LM Brightness (Lumens), 1 In Diameter, 96 In Length, 0.93 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688703 / 00043168688703
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.85 (Each)
Standard Packaging
$812.40 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
252
Resources
Images
 
 
F96T8XLSPX412 - Small Image
 
F96T8XLSPX412 - Large Image
Attachments
 
 
F96T8XLSPX412 - Specification Sheet
Other Links
 
 
F96T8XLSPX412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
Base Type
FA8 1-Pin
Color Rendering Index
85
Color Rendering Index (Cri)
85 W
Color Temperature
4100 k
Dimensions and Weight
Diameter
1 in
Length
96 WTT
Descriptions
Description
59W T8 96" 4100K 85 CRI
Extra Long Description
GEL F96T8/XL/SPX41/2 68870 SLIM LIN
Long Description
FLuorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, 59 W, 5950 lm Brightness (Lumens), 1 in Diameter, 96 in Length, 0.93 lb/EA
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, FA8 1-Pin, T8, 85 CRI, 59 W
Additional Information
Average Life
24000 h
Base
Single Pin (Fa8)
Brightness (Lumens)
5950 lm
Bulb Shape
T8
Lumens
5.950k lm
Package Quantity
24 CA
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T8/XL/SPX41/2
Sub Brand
GE®
GTIN
00043168688703
UPC
043168688703
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.93 lb/EA
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat