FLE262DVR40 - 26W CFL Dimmable R40 2700K 120V Self Ballasted 82

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (League City, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE262DVR40
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE26/2/DV/R40
Description
26W CFL Dimmable R40 2700K 120V Self Ballasted 82
Ge Floodlight Soft White R40 Compact Fluorescent Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168217163 / 00043168217163
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
2
Resources
Images
 
 
FLE262DVR40 - Small Image
 
FLE262DVR40 - Large Image
Attachments
 
 
FLE262DVR40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26 CI
Shape
R40
Material, Color, and Finish
color temperature
2,700 K
color rendering index (cri)
82 W
Dimensions and Weight
Length
6.900 in
Descriptions
Description
26W CFL DIMMABLE R40 2700K 120V SELF BALLASTED 82
Product Type
21716 Fluorescent Energy Eff
extra long description
GEL FLE26/2/DV/R40 21716 FLUORESCEN
Long Description
GE Floodlight Soft White R40 Compact Fluorescent Lamp
Special Features
Dimmable on standard incandescent dimmer.
Additional Information
total harmonic distortion
170.000 %
lumens
1.26k/1.3k
average life
6,000 h
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE26/2/DV/R40
Brand
30243
sub brand
Floodlight Soft White
GTIN
00043168217163
UPC
043168217163
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Self-Ballasted Reflector
Packaging
Weight per each
0.85
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL Listed;Energy Savings;High Color Rendering;Product of ecomagination;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat