LED10DA19850E4PK - 10W Led A19 Dim 50K 80CRI 800LM

Ge By Current Lamps

  • $4.40 (Each)
  • $4.40 (Each)

  • $105.60 (Per 24)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10DA19850E4PK
Manufacturer
Ge By Current Lamps
Manufacturer's Part Number
LED10DA19/850/E-4PK
Description
10W Led A19 Dim 50K 80CRI 800LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
662049523751
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Standard Packaging
$105.60 (Per 24)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
20
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10W LED A19 DIM 50K 80CRI 800LM
Manufacturer Information
Brand
Ge By Current Lamps
Manufacturers Part Number
LED10DA19/850/E-4PK
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.18
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
8 View Store

* All prices subject to change.

Begin Live Chat