LED12G24QH835 - *Delisted* 12W Led Hor G24Q/GX24 3500K

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12G24QH835
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED12G24Q-H/835
Description
*Delisted* 12W Led Hor G24Q/GX24 3500K
96761 Plug-In Led Lamp, 12 W, 45.7 A, 1000 LM, White, 5.31 In., G24Q/GX24, 50000 H Average Life, Non Dimmable, 3500 K Color Temperature, 80 Color Rendering Index (Cri)
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168967617 / 00043168967617
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12G24QH835 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
amperage rating
45.7 A
Shape
G24Q/GX24
Lamp Type
DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80 A
Color
WHITE GLOSS
Dimensions and Weight
Size
5.31 in
Descriptions
Product Type
Ge Led Plug-In 96761
extra long description
GEL LED12G24Q-H/835 GE LED Plug-in
Description
*DELISTED* 12W LED HOR G24Q/GX24 3500K
Long Description
96761 Plug-In LED Lamp, 12 W, 45.7 A, 1000 LM, White, 5.31 in., G24Q/GX24, 50000 H average life, Non Dimmable, 3500 K color temperature, 80 color rendering index (cri)
Special Features
Features: Easy Plugs in to Existing Ballast
Additional Information
lumens
1k lm
average life
50000 h
dimmable
Non Dimmable
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED12G24Q-H/835
GTIN
00043168967617
UPC
043168967617
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Type
Plug-In LED Lamp
Availability
Status
Inactive
Packaging
Weight per each
0.211
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Damp
Mounting
Plug-in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12G24QH835.
Jump To:

Similar Items

Similar items are close alternatives to LED12G24QH835, though they may not be 100% alike.

Ge Led Lamps, 9 WTT, 1200 LM, 3500 K, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50...
  • Our Part #: LED9G24QH835
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9G24Q-H/835
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($97.32) ·
LED9G24QH835 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat