LED14DA21827W - 14W Led A21 27K 1100LM 80cri

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Searcy, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14DA21827W
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED14DA21/827W
Description
14W Led A21 27K 1100LM 80cri
Ge Led A21 75W Replacement
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168949361 / 00043168949361
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Searcy
0
Little Rock
0
All Stores
0
Resources
Images
 
 
LED14DA21827W - Large Image
 
LED14DA21827W - Large Image
Attachments
 
 
LED14DA21827W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
57750
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
80 A
Dimensions and Weight
Length
5.28 in
Descriptions
Description
14W LED A21 27K 1100LM 80CRI
Product Type
94936 Led
extra long description
GEL LED14DA21/827W 94936 LED
Long Description
GE LED A21 75W Replacement
Special Features
Color Rendering Index (CRI) 80, Length 5.28IN
Additional Information
lumens
1.1k lm
average life
15000 HR
Base
E26
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED14DA21/827W
GTIN
00043168949361
UPC
043168949361
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Packaging
Weight per each
0.58
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat