LED15ET8G4830 - 15W Led T8 48" 30K Glass

Ge Current, A Daintree Company

  • $12.57 (Each)
  • $12.57 (Each)

  • $251.40 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15ET8G4830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/G/4/830
Description
15W Led T8 48" 30K Glass
Ge, Led, 15 WTT, 1800 LM, 3000 K, T8, 48 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168357906 / 00043168357906
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$251.40 (Per 20)
Resources
Images
 
 
LED15ET8G4830 - Small Image
 
LED15ET8G4830 - Large Image
Attachments
 
 
LED15ET8G4830 - Specification Sheet
Brochures
 
 
LED15ET8G4830 - Brochure
Other Links
 
 
LED15ET8G4830 - Other
 
LED15ET8G4830 - Other
 
LED15ET8G4830 - Other
 
LED15ET8G4830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
T8
Dimensions and Weight
Overall Length
48
Descriptions
Description
15W LED T8 48" 30K GLASS
Product Type
35790
Long Description
GE, LED, 15 WTT, 1800 LM, 3000 K, T8, 48 IN Length, 50000 HR Average Life
extra long description
GEL LED15ET8/G/4/830 35790
Additional Information
lumens
1800
average life
50000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15ET8/G/4/830
GTIN
00043168357906
UPC
043168357906
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.86
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat