LED16LS2850 - 16W Led Bright Stik (2PK) 5000K

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16LS2850
Manufacturer
Ge
Manufacturer's Part Number
LED16LS2/850-120
Description
16W Led Bright Stik (2PK) 5000K
A-Line Led Lamp, 120 ° Beam Angle, 88, 2850 K, 1520 LM Brightness (Lumens), 16 W, 120 V, White, 15000 H Average Life, Medium Base, Dimmable, 5.31 In Length, 100 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
043168355247
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED16LS2850 - Large Image
 
LED16LS2850 - Small Image
 
LED16LS2850 - Large Image
MSDS Sheets
 
 
LED16LS2850 - MSDS Sheet
Attachments
 
 
LED16LS2850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
88
color temperature
2850 K
Finish
white
Base Type
Medium
Color Temperature in Kelvin
2850
Glass Color
WHITE
Dimensions and Weight
Length
5.31 in
Descriptions
Product Type
A-Line Led Lamp
Long Description
A-Line LED Lamp, 120 ° Beam Angle, 88, 2850 K, 1520 lm Brightness (Lumens), 16 W, 120 V, White, 15000 h Average Life, Medium Base, Dimmable, 5.31 in Length, 100 W
Short Description
A-Line LED Lamp, 2850K, 16W, 120V
Description
16W LED BRIGHT STIK (2PK) 5000K
Shape Description
Arbitrary
Additional Information
Lamp Efficacy 95 Lumen
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
beam angle
120 °
Brightness (Lumens)
1520 lm
average life
15000 h
dimmable
Yes
Equivalent Wattage
100 W
package quantity
32 CA
Intensity
1520 LUMEN
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
LED16LS2/850-120
Brand
G.E. Lighting (Lampblst)
sub brand
Bright Stik(TM)
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
A-Line
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Indoor
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat