LED18DP38R0W9404 - 18W Led PAR38 40K Wet Loc 40 Deg

Ge By Current Lamps

  • $30.76 (Each)
  • $30.76 (Each)

  • $184.56 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18DP38R0W9404
Manufacturer
Ge By Current Lamps
Manufacturer's Part Number
LED18DP38ROW940/40
Description
18W Led PAR38 40K Wet Loc 40 Deg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$30.76 (Each)
Standard Packaging
$184.56 (Per 6)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18W LED PAR38 40K WET LOC 40 DEG
Manufacturer Information
Brand
Ge By Current Lamps
Manufacturers Part Number
LED18DP38ROW940/40
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat