LED32P38W83040 - 32W Led PAR38HO 30K 40 Deg Beam 3000LM 80cri

Ge Current, A Daintree Company

  • $45.42 (Each)
  • $45.42 (Each)

  • $272.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED32P38W83040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED32P38W830/40
Description
32W Led PAR38HO 30K 40 Deg Beam 3000LM 80cri
Ge Led Lamps, Flood, 3000 LM, Non-Dimmable, PAR38, Med Screw Base, 5.12 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168201377 / 00043168201377
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.42 (Each)
Standard Packaging
$272.52 (Per 6)
Resources
Images
 
 
LED32P38W83040 - Small Image
 
LED32P38W83040 - Large Image
Attachments
 
 
LED32P38W83040 - Specification Sheet
Other Links
 
 
LED32P38W83040 - Other
 
LED32P38W83040 - Other
Brochures
 
 
LED32P38W83040 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
5.12
Descriptions
extra long description
GEL LED32P38W830/40 20137 Direction
Description
32W LED PAR38HO 30K 40 DEG BEAM 3000LM 80CRI
Product Type
20137 Directional Led Lamps
Long Description
GE LED Lamps, Flood, 3000 LM, Non-Dimmable, PAR38, Med Screw Base, 5.12 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
3000
Base
Med Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED32P38W830/40
GTIN
00043168201377
UPC
043168201377
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
4.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat