LED7XDMRX1683035 - 7W Led MR16 2PIN 30K Dim

Ge Current, A Daintree Company

  • $17.97 (Each)
  • $17.97 (Each)

  • $107.82 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7XDMRX1683035
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7XDMRX1683035
Description
7W Led MR16 2PIN 30K Dim
Gel LED7XDMRX1683035 Ge Led MR16 35
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168351966 / 00043168351966
Weight per unit
0.516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Standard Packaging
$107.82 (Per 6)
Stock Availability
Athens
0
Tyler
0
All Stores
0
Resources
Images
 
 
LED7XDMRX1683035 - Small Image
 
LED7XDMRX1683035 - Large Image
Attachments
 
 
LED7XDMRX1683035 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7W LED MR16 2PIN 30K DIM
Product Type
Ge Led MR16 35196
Long Description
GEL LED7XDMRX1683035 GE LED MR16 35
Manufacturer Information
Manufacturers Part Number
LED7XDMRX1683035
Brand
GE Current, a Daintree company
GTIN
00043168351966
UPC
043168351966
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.516
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat