LU70MEDEC0 - 70W E17 High Pressure Sodium Clear Med Base Lamp

Ge Traditional Lamps

  • $53.35 (Each)
  • $53.35 (Each)

  • $320.10 (Per 6)

In-Stock: 67 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU70MEDEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU70/MED/ECO
Description
70W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168113397 / 00043168113397
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.35 (Each)
Standard Packaging
$320.10 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
67
Resources
Images
 
 
LU70MEDEC0 - Small Image
 
LU70MEDEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70
Material, Color, and Finish
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
color temperature
1900.0
color rendering index (cri)
20-39
Descriptions
Product Type
11339 Lucalox
Description
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP
extra long description
GEL LU70/MED/ECO 11339 LUCALOX
Long Description
GE Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life
Special Features
5.43IN Length
Additional Information
lumens
6400
Base
E26
average life
24000
Manufacturer Information
Manufacturers Part Number
LU70/MED/ECO
Brand
Ge Traditional Lamps
GTIN
00043168113397
UPC
043168113397
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight per each
0.17
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat