MPR400VBUXH0PA - 400W or PS/MH ED37 Clear Bulb Mog Screw Base 4000K

Ge Traditional Lamps

  • $53.95 (Each)
  • $53.95 (Each)

  • $323.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPR400VBUXH0PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MPR400/VBU/XHOPA
Description
400W or PS/MH ED37 Clear Bulb Mog Screw Base 4000K
Ge Multi-Vapor®, 46273, 400 WTT, 42000 LM, 4000 KV, 65 Cri, Mogul Screw (EX39) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168462730 / 00043168462730
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.95 (Each)
Standard Packaging
$323.70 (Per 6)
Resources
Images
 
 
MPR400VBUXH0PA - Small Image
 
MPR400VBUXH0PA - Large Image
 
MPR400VBUXH0PA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Material
Hard Glass
Material, Color, and Finish
color temperature
4000 K
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Color Rendering Index
65
Base Type
EX39 Mogul Screw
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
extra long description
GEL MPR400/VBU/XHOPA 46273 MULTIVAP
Description
400W OR PS/MH ED37 CLEAR BULB MOG SCREW BASE 4000K
Long Description
Metal Halide Lamp, 65, 4000 K, 42000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, EX39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 41.5 % Mercury Content, 5.3 lb
Special Features
11.5IN Length
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, EX39 Mogul Screw
Additional Information
average life
20000 h
lumens
42000
Base
Mogul Screw (EX39)
Brightness (Lumens)
42000 lm
ANSI Ballast Code
M135/M155
Mercury Content
41.5 %
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
MPR400/VBU/XHOPA
Brand
Ge Traditional Lamps
GTIN
00043168462730
UPC
043168462730
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.3 lb
Weight per each
0.93
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Corridor;Down/Flood Lighting;Industrial;Lobby;Retail;Walkway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat