MVR150UMED - 150W BD17 Metal Halide Clear Medium Base Lamp

Ge Traditional Lamps

  • $59.31 (Each)
  • $59.31 (Each)

  • $355.86 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR150UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR150/U/MED
Description
150W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 65, 4300 K, 14000 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 10.8 % Mercury Content, 1.78 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168125987 / 00043168125987
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.31 (Each)
Standard Packaging
$355.86 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
92
Resources
Images
 
 
MVR150UMED - Small Image
 
MVR150UMED - Large Image
 
MVR150UMED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
150
Material, Color, and Finish
Color Rendering Index
65
color temperature
4300 K
Finish
Clear
Base Type
Medium
color rendering index (cri)
65
Color
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
2.125 in
Height
5.43 in
Descriptions
Product Type
Metal Halide Lamp
Description
150W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP
Long Description
Metal Halide Lamp, 65, 4300 K, 14000 lm Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M102 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 10.8 % Mercury Content, 1.78 lb
Short Description
Metal Halide Lamp, 4300K, 150W, Clear, Medium
extra long description
GEL MVR150/U/MED 12598 MULTIVAPOR
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
14000 lm
average life
15000 h
ANSI Ballast Code
M102
Mercury Content
10.8 %
package quantity
6 CA
lumens
14000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MVR150/U/MED
Brand
Ge Traditional Lamps
GTIN
00043168125987
UPC
043168125987
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.78 lb
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat