MVR400U - **Delisted** 400W ED37 Metal Halide Clear Mog Base

Ge Current, A Daintree Company

  • $30.17 (Each)
  • $30.17 (Each)

  • $181.02 (Per 6)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR400U
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR400/U
Description
**Delisted** 400W ED37 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168438285 / 00043168438285
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Standard Packaging
$181.02 (Per 6)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
7
Resources
Images
 
 
MVR400U - Small Image
 
MVR400U - Large Image
 
MVR400U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Style
Open Fixture-Restricted Position (S-Rated)
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Description
**DELISTED** 400W ED37 METAL HALIDE CLEAR MOG BASE
Long Description
Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, Mogul
Special Features
11.5IN Length
Additional Information
Brightness (Lumens)
33100 lm (Horizontal);36000 lm (Vertical)
average life
15000 h (Horizontal);20000 h (Vertical)
ANSI Ballast Code
M59
Mercury Content
61.11 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR400/U
GTIN
00043168438285
UPC
043168438285
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.45 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Tyler Area

Location Stock Available
Mt. Pleasant
1 View Store

Distribution Centers

Location Stock Available
Denver
4 View Store

A-L

Location Stock Available
Bartlesville
1 View Store

M-Z

Location Stock Available
N. San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat