77P112P - 1-1/2" Conduit Slug Buster Punch

Greenlee

  • $81.00 (Each)
  • $81.00 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77P112P
Manufacturer
Greenlee
Manufacturer's Part Number
77P-1-1/2P
Description
1-1/2" Conduit Slug Buster Punch
Slug-Buster® SC 1-1/2" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310112655 / 0783310112655 / 00783310112655
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1.951 IN
Descriptions
Product Type
Punch, Buster- 1-1/2 SC PKGD
Description
PUNCH, BUSTER 1-1/2 SC PKGD
Long Description
Slug-Buster® SC 1-1/2" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Manufacturer Information
Manufacturers Part Number
77P-1-1/2P
Brand
GREENLEE
sub brand
Slug-Buster SC®
GTIN
00783310112655
UPC
783310112655
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
For 77U-1-1/2 Slug-Buster SC® Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

* All prices subject to change.

Begin Live Chat