GB2123 - 3G 2 1/2"D Metal Box

Southwire Rough Electrical Com

  • $23.18 (Each)
  • $23.18 (Each)
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
GB2123
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
GB-2123
Description
3G 2 1/2"D Metal Box
Multi-Gang Box 2-1/2IN D 3G (14) 1/2-3/4ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/GTIN
785592109156 / 00785592109156
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.18 (Each)
Resources
Images
 
 
GB2123 - Small Image
 
GB2123 - Large Image
Attachments
 
 
GB2123 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3 in
Material
0.0625 Inch Galvanized Steel
Dimensions and Weight
Depth
2-1/2 INCH
Descriptions
Description
3G 2 1/2"D METAL BOX
Product Type
Outlet Box
extra long description
0.0625 INCH GALVANIZED STEEL MATERIAL; 2-1/2 INCH; 3 GANG(S); UL, CUL APPROVAL; 20 PER CARTON STANDARD PACKAGE; 90.5 CUBIC INCH CAPACITY; (14) 1/2 TO 3/4 INCH (SIDES), (6) 1/2 INCH AND (4) 3/4 INCH (BOTTOM) KNOCKOUT SIZE; 24 KNOCKOUT(S); (14) SIDE, (10) BOTTOM KNOCKOUT LOCATION
Long Description
OUTLET BOX, 0.0625 INCH GALVANIZED STEEL MATERIAL; 2-1/2 INCH; 3 GANG(S); UL, CUL APPROVAL; 20 PER CARTON STANDARD PACKAGE; 90.5 CUBIC INCH CAPACITY; (14) 1/2 TO 3/4 INCH (SIDES), (6) 1/2 INCH AND (4) 3/4 INCH (BOTTOM) KNOCKOUT SIZE; 24 KNOCKOUT(S)
Commodity Description
STEEL OUTLET BOXES
Additional Information
Knockout Location
(14) Side, (10) Bottom
Knockout Size
(14) 1/2 to 3/4 Inch (Sides), (6) 1/2 Inch and (4) 3/4 Inch (Bottom)
Number of Knockouts
24 in
Manufacturer Information
Manufacturers Part Number
GB-2123
Brand
Southwire Rough Electrical Com
GTIN
00785592109156
UPC
785592109156
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Standard Package
20 PER CARTON
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Capacity
90.5 Cubic Inch
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat