FS750SP - 1PH 750VA 208X416V-120X240V 50/60HZ Cu

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS750SP
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
FS750SP
Description
1PH 750VA 208X416V-120X240V 50/60HZ Cu
General Purpose Enclosed Control Transformer, 208X416 PV, 120X240 SV, 750 Va
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/EAN/GTIN
803423108045
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
FS750SP - Small Image
 
FS750SP - Large Image
Attachments
 
 
FS750SP - Specification Sheet
Brochures
 
 
FS750SP - Brochure
Other Links
 
 
FS750SP - Other
 
FS750SP - Other
 
FS750SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750
Dimensions and Weight
Height
5.1
Length
5.6
Width
7.2
Descriptions
Long Description
General Purpose Enclosed Control Transformer, 208x416 PV, 120x240 SV, 750 VA
Special Features
An indoor enclosed control transformer for easy surface mounting.
Product Type
Fusion 750VA 208X416-120X240
extra long description
HMND FS750SP FUSION 750VA 208X416-1
Description
1PH 750VA 208X416V-120X240V 50/60HZ CU
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
FS750SP
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Ecnlosed
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, CE
Enclosure
FS-N1 - Indoor
Application
HVAC applications, signal ad alarm systems and motor control circuits.
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FS750SP.
Jump To:

Similar Items

Similar items are close alternatives to FS750SP, though they may not be 100% alike.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 750 Va, 7...
  • MFR Part #: C0750E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($811.60) ·
C0750E2A - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$811.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat