SG3N0050LE - D16 SNTL-G3 1PH 50KVA 240X480-120/240V Al 60HZ 150

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3N0050LE
Manufacturer
HPS
Manufacturer's Part Number
SG3N0050LE
Description
D16 SNTL-G3 1PH 50KVA 240X480-120/240V Al 60HZ 150
600V Class Single Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 240X480 PV, 120/240 SV, 50 Kva, 1PH, Aluminum Wound
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423140663 / 00803423140663
Weight per unit
350 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3N0050LE - Small Image
 
SG3N0050LE - Large Image
Attachments
 
 
SG3N0050LE - Specification Sheet
Tech Bulletins
 
 
SG3N0050LE - Tech Bulletin
Other Links
 
 
SG3N0050LE - Other
 
SG3N0050LE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
N- 1PH Dual-Dual
Dimensions and Weight
Length
23.75
Width
25.75
Height
28.75
Descriptions
Product Type
D16 SNTL-G3 1PH 50KVA 240X480-120/240V Al 60HZ 150C 3R
extra long description
1PH 50kVA 240X480-120/240V AL 150C
Features
Optional infrared windows available
Description
D16 SNTL-G3 1PH 50KVA 240X480-120/240V AL 60HZ 150
Long Description
600V Class Single Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 240x480 PV, 120/240 SV, 50 kVA, 1PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Short Description
1PH 50kVA 240X480-120/240V 150
Additional Information
Secondary Voltage
120/240
Primary Voltage
240x480
kva rating
50
Number of Taps
ST-20 compliant
Manufacturer Information
Brand
HPS
Manufacturers Part Number
SG3N0050LE
GTIN
00803423140663
UPC
803423140663
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Single Phase
Packaging
Weight per each
350
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Mounting
Floor or Wall mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
Enclosure
NH3-N3R - Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat