SP750MQMJ - 750VA 480/600 Primary 120/240VAC 6.25/3.13A Second

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP750MQMJ
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
SP750MQMJ
Description
750VA 480/600 Primary 120/240VAC 6.25/3.13A Second
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 750 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/EAN/GTIN
803423098810
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Hutchinson
0
West Wichita
0
All Stores
0
Resources
Images
 
 
SP750MQMJ - Small Image
 
SP750MQMJ - Large Image
Attachments
 
 
SP750MQMJ - Specification Sheet
Brochures
 
 
SP750MQMJ - Brochure
Other Links
 
 
SP750MQMJ - Other
 
SP750MQMJ - Other
 
SP750MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750
Dimensions and Weight
Height
4.37
Width
4.69
Length
5.25
Descriptions
Product Type
Spartan 240X480 PV 120X240 SV 750 Kva
extra long description
HMND SP750MQMJ 750 VA 240X480 120X2
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 750 kVA
Description
750VA 480/600 PRIMARY 120/240VAC 6.25/3.13A SECOND
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Manufacturer Information
Manufacturers Part Number
SP750MQMJ
Brand
Hammond Power Solutions
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Open Core and coil
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50
Enclosure
Core and Coil
standard
CSA, UL, CE
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat