51730 - HBL 1G WP Blank CVR Gry

Bell

  • $1.58 (Each)
  • $1.58 (Each)

  • $78.76 (Per 50)

  • $157.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51730
Manufacturer
Bell
Manufacturer's Part Number
5173-0
Description
HBL 1G WP Blank CVR Gry
1G Vertical/Horizontal WP Cover Blank - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169517307 / 0050169517307 / 00050169517307
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$78.76 (Per 50)
Resources
Images
 
 
51730 - Large Image
 
51730 - Large Image
 
51730 - Small Image
 
51730 - Large Image
 
51730 - Large Image
Attachments
 
 
51730 - Specification Sheet
Other Links
 
 
51730 - Other
 
51730 - Other
 
51730 - Other
 
51730 - Other
 
51730 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.781
Width
2.781
Height
4.531
Descriptions
extra long description
RACO 5173-0 1G VERT/HORIZ WP COVER
Product Type
Weatherproof Covers
Long Description
1G VERTICAL/HORIZONTAL WP COVER BLANK - GRAY
Special Features
1 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection
Construction
Metallic
Description
HBL 1G WP BLANK CVR GRY
Additional Information
pallet quantity
8250
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
5173-0
Brand
BELL
GTIN
00050169517307
UPC
050169517307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
50
Weight per each
0.175
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat